Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S1272

  • Mfr # S1272

  • Zoro # G3327172


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
6
Face Width (In.)
0.75
Outside Dia. (In.)
6.166
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1272
Zoro #
G3327172
UPC #
697950057095
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
6
Face Width (In.)
0.75
Outside Dia. (In.)
6.166
Hub Dia. (In.)
2.75
Storage Height
1.5
Length through Bore
1.5
Storage Length
6.166
Storage Width
6.166

Details

Pitch
12
Material
Steel
Weight
7.02
Hub Projection (In.)
0.75
Pressure Angle (Deg.)
14.5
Class
6
Hub Style
B
Bore Type
Reboreable
Max. Bore
1.75
Gear Type
B
Min. Bore
0.75
Number Of Teeth
72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.