Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S1672

  • Mfr # S1672

  • Zoro # G3336239


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Pitch
16
Pitch Dia. (In.)
4.5
Face Width (In.)
0.5
Outside Dia. (In.)
4.625
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1672
Zoro #
G3336239
UPC #
697950057644
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4.5
Face Width (In.)
0.5
Outside Dia. (In.)
4.625
Hub Dia. (In.)
2.25
Storage Height
1.125
Length through Bore
1.125
Storage Width
4.625
Storage Length
4.625
Set Screw Size
NONE

Details

Pitch
16
Material
Steel
Hub Projection (In.)
0.625
Weight
2.8
Keyway
NONE
Pressure Angle (Deg.)
14.5
Number Of Teeth
72
Bore Type
Reboreable
Class
6
Set Screw Location
NONE
Min. Bore
0.625
Max. Bore
1.3125
Enlarged OD With Special Tooth Form
NO
Gear Type
B
Hub Style
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.