Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S1680

  • Mfr # S1680

  • Zoro # G3335977


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Pitch
16
Pitch Dia. (In.)
5
Face Width (In.)
0.5
Outside Dia. (In.)
5.125
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1680
Zoro #
G3335977
UPC #
697950057668
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
5
Face Width (In.)
0.5
Outside Dia. (In.)
5.125
Hub Dia. (In.)
2.25
Set Screw Size
NONE
Length through Bore
1.125
Storage Width
5.125
Storage Height
1.125
Storage Length
5.125

Details

Pitch
16
Material
Steel
Weight
3.34
Pressure Angle (Deg.)
14.5
Keyway
NONE
Hub Projection (In.)
0.625
Number Of Teeth
80
Gear Type
B
Enlarged OD With Special Tooth Form
NO
Hub Style
B
Bore Type
Reboreable
Class
6
Min. Bore
0.625
Max. Bore
1.3125
Set Screw Location
NONE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.