Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S1684

  • Mfr # S1684

  • Zoro # G3335058


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Pitch
16
Pitch Dia. (In.)
5.25
Face Width (In.)
0.5
Outside Dia. (In.)
5.375
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1684
Zoro #
G3335058
UPC #
697950057682
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
5.25
Face Width (In.)
0.5
Outside Dia. (In.)
5.375
Hub Dia. (In.)
2.25
Storage Height
1.125
Length through Bore
1.125
Set Screw Size
NONE
Storage Length
5.375
Storage Width
5.375

Details

Pitch
16
Material
Steel
Weight
3.62
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
0.625
Keyway
NONE
Number Of Teeth
84
Bore Type
Reboreable
Max. Bore
1.3125
Class
6
Min. Bore
0.625
Set Screw Location
NONE
Gear Type
B
Hub Style
B
Enlarged OD With Special Tooth Form
NO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.