Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S1696

  • Mfr # S1696

  • Zoro # G3334951


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Pitch
16
Pitch Dia. (In.)
6
Face Width (In.)
0.5
Outside Dia. (In.)
6.125
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1696
Zoro #
G3334951
UPC #
697950057729
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
6
Face Width (In.)
0.5
Outside Dia. (In.)
6.125
Hub Dia. (In.)
2.25
Length through Bore
1.125
Storage Width
6.125
Storage Height
1.125
Storage Length
6.125

Details

Pitch
16
Material
Steel
Hub Projection (In.)
0.625
Weight
4.58
Pressure Angle (Deg.)
14.5
Number Of Teeth
96
Class
6
Bore Type
Reboreable
Gear Type
B
Min. Bore
0.625
Max. Bore
1.3125
Hub Style
B

Description

This MARTIN SPROCKET & GEAR brand Gear Spur is made of steel and has a pitch of 16, a pitch diameter of 6 inches, a face width of 0.5 inches, an outside diameter of 6.125 inches, a hub diameter of 2.25 inches, a hub projection of 0.625 inches, a weight of 4.58, a pressure angle of 14.5 degrees, 96 teeth, a reboreable bore type, a length through bore of 1.125 inches, a storage width of 6.125 inches, a storage height of 1.125 inches, a gear type of B, a minimum bore of 0.625 inches, a storage length of 6.125 inches, a maximum bore of 1.3125 inches, and a hub style of B.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.