Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S20100

  • Mfr # S20100

  • Zoro # G3357598


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Pitch
20
Pitch Dia. (In.)
5
Face Width (In.)
0.375
Outside Dia. (In.)
5.1
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20100
Zoro #
G3357598
UPC #
697950058313
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
5
Face Width (In.)
0.375
Outside Dia. (In.)
5.1
Hub Dia. (In.)
2.25
Storage Length
5.1
Length through Bore
7/8
Storage Height
0.875
Storage Width
5.1
Set Screw Size
NONE

Details

Pitch
20
Material
Steel
Weight
2.6
Hub Projection (In.)
0.5
Keyway
NONE
Pressure Angle (Deg.)
14.5
Number Of Teeth
100
Set Screw Location
NONE
Hub Style
B
Gear Type
B
Class
6
Min. Bore
0.5
Bore Type
Reboreable
Enlarged OD With Special Tooth Form
NO
Max. Bore
1.3125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.