Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S20112

  • Mfr # S20112

  • Zoro # G3354061


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Pitch
20
Pitch Dia. (In.)
5.6
Face Width (In.)
0.375
Outside Dia. (In.)
5.7
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20112
Zoro #
G3354061
UPC #
697950058344
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
5.6
Face Width (In.)
0.375
Outside Dia. (In.)
5.7
Hub Dia. (In.)
1.75
Length through Bore
7/8
Storage Width
5.7
Storage Length
5.7
Set Screw Size
NONE
Storage Height
0.875

Details

Pitch
20
Material
Steel
Keyway
NONE
Hub Projection (In.)
0.5
Pressure Angle (Deg.)
14.5
Weight
2.86
Number Of Teeth
112
Hub Style
B
Gear Type
B
Enlarged OD With Special Tooth Form
NO
Bore Type
Reboreable
Max. Bore
1
Class
6
Min. Bore
0.5
Set Screw Location
NONE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.