Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S24120

  • Mfr # S24120

  • Zoro # G3370487


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Pitch
24
Pitch Dia. (In.)
5
Face Width (In.)
0.25
Outside Dia. (In.)
5.083
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24120
Zoro #
G3370487
UPC #
697950058832
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
5
Face Width (In.)
0.25
Outside Dia. (In.)
5.083
Hub Dia. (In.)
1.5
Set Screw Size
NONE
Storage Width
5.083
Length through Bore
3/4
Storage Length
5.083
Storage Height
0.75

Details

Pitch
24
Material
Steel
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
0.5
Keyway
NONE
Weight
1.6
Class
6
Enlarged OD With Special Tooth Form
NO
Bore Type
Reboreable
Max. Bore
0.875
Gear Type
B
Min. Bore
0.5
Set Screw Location
NONE
Hub Style
B
Number Of Teeth
120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.