Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S24144

  • Mfr # S24144

  • Zoro # G3368308


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Pitch
24
Pitch Dia. (In.)
6
Face Width (In.)
0.25
Outside Dia. (In.)
6.083
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24144
Zoro #
G3368308
UPC #
697950058849
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
6
Face Width (In.)
0.25
Outside Dia. (In.)
6.083
Hub Dia. (In.)
1.625
Storage Width
6.083
Storage Height
0.78125
Storage Length
6.083
Length through Bore
0.78125

Details

Pitch
24
Material
Steel
Hub Projection (In.)
0.531
Weight
2.28
Pressure Angle (Deg.)
14.5
Hub Style
B
Class
6
Max. Bore
0.9375
Min. Bore
0.5
Bore Type
Reboreable
Gear Type
B
Number Of Teeth
144

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.