Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S2496

  • Mfr # S2496

  • Zoro # G3366670


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Pitch
24
Pitch Dia. (In.)
4
Face Width (In.)
0.25
Outside Dia. (In.)
4.083
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2496
Zoro #
G3366670
UPC #
697950058825
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4
Face Width (In.)
0.25
Outside Dia. (In.)
4.083
Hub Dia. (In.)
1.5
Length through Bore
3/4
Storage Height
0.75
Storage Width
4.083
Storage Length
4.083
Set Screw Size
NONE

Details

Pitch
24
Material
Steel
Hub Projection (In.)
0.5
Pressure Angle (Deg.)
14.5
Weight
1.08
Keyway
NONE
Number Of Teeth
96
Min. Bore
0.5
Bore Type
Reboreable
Gear Type
B
Enlarged OD With Special Tooth Form
NO
Hub Style
B
Max. Bore
0.875
Set Screw Location
NONE
Class
6

Description

The MARTIN SPROCKET & GEAR brand Gear Spur 14 1/2 Deg Steel, S2496 has a pitch of 24, a pitch diameter of 4 inches, a face width of 0.25 inches, an outside diameter of 4.083 inches, a material of steel, a hub projection of 0.5 inches, a pressure angle of 14.5 degrees, a hub diameter of 1.5 inches, a weight of 1.08, no keyway, 96 teeth, a minimum bore of 0.5, a length through bore of 3/4, a bore type of reboreable, a gear type of B, a storage height of 0.75, no enlarged OD with special tooth form, a storage width of 4.083, a storage length of 4.083, a hub style of B, a maximum bore of 0.875, no set screw size, no set screw location.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.