Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S311

  • Mfr # S311

  • Zoro # G3299839


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Pitch
3
Pitch Dia. (In.)
4
Face Width (In.)
4
Outside Dia. (In.)
4.333333333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S311
Zoro #
G3299839
UPC #
697950053271
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4
Face Width (In.)
4
Outside Dia. (In.)
4.333333333
Storage Width
4.667
Storage Length
4
Length through Bore
4
Storage Height
4

Details

Pitch
3
Material
Steel
Weight
11.92
Pressure Angle (Deg.)
14.5
Min. Bore
1.3125
Class
6
Gear Type
A
Bore Type
Reboreable
Enlarged OD With Special Tooth Form
4.667
Max. Bore
2
Hub Style
A
Number Of Teeth
11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.