Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S312

  • Mfr # S312

  • Zoro # G3300539


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Pitch
3
Pitch Dia. (In.)
4
Face Width (In.)
4
Outside Dia. (In.)
4.666666667
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S312
Zoro #
G3300539
UPC #
697950053288
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4
Face Width (In.)
4
Outside Dia. (In.)
4.666666667
Length through Bore
4
Storage Length
4.667
Storage Height
4
Storage Width
4.667

Details

Pitch
3
Material
Steel
Pressure Angle (Deg.)
14.5
Weight
12.14
Number Of Teeth
12
Hub Style
A
Class
6
Min. Bore
1.3125
Gear Type
A
Bore Type
Reboreable
Max. Bore
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.