Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel, S313

  • Mfr # S313

  • Zoro # G3310418


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Pitch
3
Pitch Dia. (In.)
4.333
Face Width (In.)
3
Outside Dia. (In.)
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S313
Zoro #
G3310418
UPC #
697950053295
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4.333
Face Width (In.)
3
Outside Dia. (In.)
5
Storage Height
3
Length through Bore
3
Storage Width
5
Storage Length
5

Details

Pitch
3
Material
Steel
Weight
11.3
Pressure Angle (Deg.)
14.5
Number Of Teeth
13
Min. Bore
1.3125
Class
6
Hub Style
A
Bore Type
Reboreable
Max. Bore
2.25
Gear Type
A

Description

This MARTIN SPROCKET & GEAR brand Gear Spur is made of steel and has a pitch of 3, a pitch diameter of 4.333 inches, a face width of 3 inches, an outside diameter of 5 inches, a weight of 11.3, a pressure angle of 14.5 degrees, 13 teeth, a storage height of 3, a length through bore of 3, a minimum bore of 1.3125, an A-style hub, a reboreable bore type, a storage width of 5, a storage length of 5, a maximum bore of 2.25, and a gear type of A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.