Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S320

  • Mfr # S320

  • Zoro # G3302709


product price: $1,085.99
/ea
Free Shipping & Returns

Key Features

Pitch
3
Pitch Dia. (In.)
6.667
Face Width (In.)
3
Outside Dia. (In.)
7.333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S320
Zoro #
G3302709
UPC #
697950053349
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
6.667
Face Width (In.)
3
Outside Dia. (In.)
7.333
Storage Width
7.333
Length through Bore
3
Storage Height
3
Storage Length
7.333

Details

Pitch
3
Material
Steel
Weight
27.42
Pressure Angle (Deg.)
14.5
Number Of Teeth
20
Class
6
Bore Type
Reboreable
Gear Type
A
Max. Bore
3.625
Min. Bore
1.4375
Hub Style
A

Description

This MARTIN SPROCKET & GEAR brand Gear Spur is made of steel and has a pitch of 3, a pitch diameter of 6.667 inches, a face width of 3 inches, an outside diameter of 7.333 inches, a weight of 27.42, a pressure angle of 14.5 degrees, 20 teeth, a storage width of 7.333 inches, a reboreable bore type, a gear type of A, a maximum bore of 3.625 inches, a length through bore of 3 inches, a minimum bore of 1.4375 inches, a storage height of 3 inches, a storage length of 7.333 inches, and an A-style hub.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.