Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel, S321

  • Mfr # S321

  • Zoro # G3317862


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Pitch
3
Pitch Dia. (In.)
7
Face Width (In.)
3
Outside Dia. (In.)
7.666
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S321
Zoro #
G3317862
UPC #
697950053356
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
7
Face Width (In.)
3
Outside Dia. (In.)
7.666
Length through Bore
3
Storage Width
7.666
Storage Height
3
Storage Length
7.666

Details

Pitch
3
Material
Steel
Weight
30.58
Pressure Angle (Deg.)
14.5
Number Of Teeth
21
Min. Bore
1.4375
Bore Type
Reboreable
Max. Bore
3.875
Hub Style
A
Class
6
Gear Type
A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.