Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S330

  • Mfr # S330

  • Zoro # G3328539


product price: $2,328.99
/ea
Free Shipping & Returns

Key Features

Pitch
3
Pitch Dia. (In.)
1
Face Width (In.)
3
Outside Dia. (In.)
10.666
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S330
Zoro #
G3328539
UPC #
697950053400
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
1
Face Width (In.)
3
Outside Dia. (In.)
10.666
Hub Dia. (In.)
6.25
Storage Length
10.666
Storage Width
10.666
Storage Height
4.25
Length through Bore
4.25

Details

Pitch
3
Material
Steel
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1.25
Weight
74.54
Max. Bore
3.875
Hub Style
B
Gear Type
B
Bore Type
Reboreable
Class
6
Min. Bore
1.5625
Number Of Teeth
30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.