Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S360

  • Mfr # S360

  • Zoro # G3327568


product price: $4,971.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Pitch
3
Pitch Dia. (In.)
2
Face Width (In.)
3
Outside Dia. (In.)
20.6666
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S360
Zoro #
G3327568
UPC #
697950053530
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2
Face Width (In.)
3
Outside Dia. (In.)
20.6666
Hub Dia. (In.)
6.5
Storage Width
20.6666
Storage Height
4.75
Length through Bore
4.75
Storage Length
20.6666

Details

Pitch
3
Material
Steel
Weight
150
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1.75
Bore Type
Reboreable
Class
6
Max. Bore
4.125
Min. Bore
1.5625
Hub Style
B
Gear Type
B2
Number Of Teeth
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.