Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel, S413

  • Mfr # S413

  • Zoro # G3317637


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Pitch
4
Pitch Dia. (In.)
3.25
Face Width (In.)
2
Outside Dia. (In.)
3.75
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S413
Zoro #
G3317637
UPC #
697950053691
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3.25
Face Width (In.)
2
Outside Dia. (In.)
3.75
Hub Dia. (In.)
2.25
Storage Width
3.75
Storage Length
3.75
Length through Bore
2.875
Storage Height
2.875

Details

Pitch
4
Material
Steel
Weight
4.56
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
0.875
Number Of Teeth
13
Max. Bore
1.3125
Bore Type
Reboreable
Gear Type
B
Hub Style
B
Min. Bore
1.125
Class
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.