Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S415

  • Mfr # S415

  • Zoro # G3327330


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Pitch
4
Pitch Dia. (In.)
3.75
Face Width (In.)
2
Outside Dia. (In.)
4.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S415
Zoro #
G3327330
UPC #
697950053714
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3.75
Face Width (In.)
2
Outside Dia. (In.)
4.25
Hub Dia. (In.)
3
Storage Width
4.25
Storage Height
2.875
Length through Bore
2.875
Storage Length
4.25

Details

Pitch
4
Material
Steel
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
0.875
Weight
6.84
Number Of Teeth
15
Class
6
Hub Style
B
Bore Type
Reboreable
Min. Bore
1.125
Max. Bore
1.875
Gear Type
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.