Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S416

  • Mfr # S416

  • Zoro # G3321837


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Pitch
4
Pitch Dia. (In.)
4
Face Width (In.)
2
Outside Dia. (In.)
4.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S416
Zoro #
G3321837
UPC #
697950053721
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4
Face Width (In.)
2
Outside Dia. (In.)
4.5
Hub Dia. (In.)
3.25
Storage Height
2.875
Length through Bore
2.875
Storage Length
4.5
Storage Width
4.5

Details

Pitch
4
Material
Steel
Hub Projection (In.)
0.875
Weight
7.98
Pressure Angle (Deg.)
14.5
Bore Type
Reboreable
Hub Style
B
Max. Bore
2.125
Class
6
Gear Type
B
Min. Bore
1.125
Number Of Teeth
16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.