Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel, S419

  • Mfr # S419

  • Zoro # G3341559


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Pitch
4
Pitch Dia. (In.)
4.75
Face Width (In.)
2
Outside Dia. (In.)
5.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S419
Zoro #
G3341559
UPC #
697950053752
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4.75
Face Width (In.)
2
Outside Dia. (In.)
5.25
Hub Dia. (In.)
4
Storage Length
5.25
Storage Width
5.25
Length through Bore
2.875
Storage Height
2.875

Details

Pitch
4
Material
Steel
Hub Projection (In.)
0.875
Pressure Angle (Deg.)
14.5
Weight
10.54
Min. Bore
1.125
Class
6
Bore Type
Reboreable
Gear Type
B
Hub Style
B
Max. Bore
2.25
Number Of Teeth
19

Description

This MARTIN SPROCKET & GEAR brand Gear Spur is made of steel and has a pitch of 4, a pitch diameter of 4.75 inches, a face width of 2 inches, an outside diameter of 5.25 inches, a hub projection of 0.875 inches, a hub diameter of 4 inches, a pressure angle of 14.5 degrees, a weight of 10.54, 19 teeth, a minimum bore of 1.125 inches, a storage length of 5.25 inches, a storage width of 5.25 inches, a bore type of reboreable, a length through bore of 2.875 inches, a gear type of B, a hub style of B, a maximum bore of 2.25 inches, and a storage height of 2.875 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.