Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S428

  • Mfr # S428

  • Zoro # G3308710


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Pitch
4
Pitch Dia. (In.)
7
Face Width (In.)
2
Outside Dia. (In.)
7.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S428
Zoro #
G3308710
UPC #
697950053837
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
7
Face Width (In.)
2
Outside Dia. (In.)
7.5
Hub Dia. (In.)
4.75
Length through Bore
3.5
Storage Height
3.5
Storage Length
7.5
Storage Width
7.5

Details

Pitch
4
Material
Steel
Hub Projection (In.)
1.5
Pressure Angle (Deg.)
14.5
Weight
27.48
Number Of Teeth
28
Class
6
Gear Type
B
Hub Style
B
Bore Type
Reboreable
Min. Bore
1.125
Max. Bore
2.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.