Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S440

  • Mfr # S440

  • Zoro # G3323410


product price: $1,223.99
/ea
Free Shipping & Returns

Key Features

Pitch
4
Pitch Dia. (In.)
1
Face Width (In.)
2
Outside Dia. (In.)
10.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S440
Zoro #
G3323410
UPC #
697950053912
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
1
Face Width (In.)
2
Outside Dia. (In.)
10.5
Hub Dia. (In.)
5.125
Storage Width
10.5
Storage Height
3.5
Storage Length
10.5
Length through Bore
3.5

Details

Pitch
4
Material
Steel
Hub Projection (In.)
1.5
Weight
51.8
Pressure Angle (Deg.)
14.5
Bore Type
Reboreable
Class
6
Gear Type
B
Max. Bore
3.125
Hub Style
B
Min. Bore
1.25
Number Of Teeth
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.