Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S454

  • Mfr # S454

  • Zoro # G3334857


product price: $1,849.99
/ea
Free Shipping & Returns

Key Features

Pitch
4
Pitch Dia. (In.)
13.5
Face Width (In.)
2
Outside Dia. (In.)
14
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S454
Zoro #
G3334857
UPC #
697950054001
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
13.5
Face Width (In.)
2
Outside Dia. (In.)
14
Hub Dia. (In.)
5.0625
Storage Width
14
Storage Height
3.5
Storage Length
14
Length through Bore
3.5

Details

Pitch
4
Material
Steel
Weight
57.44
Hub Projection (In.)
1.5
Pressure Angle (Deg.)
14.5
Bore Type
Reboreable
Min. Bore
1.25
Hub Style
B
Class
6
Max. Bore
3
Gear Type
B1
Number Of Teeth
54

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.