Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel, S472

  • Mfr # S472

  • Zoro # G3321067


product price: $2,747.99
/ea
Free Shipping & Returns

Key Features

Pitch
4
Pitch Dia. (In.)
18
Face Width (In.)
2
Outside Dia. (In.)
18.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S472
Zoro #
G3321067
UPC #
697950054094
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
18
Face Width (In.)
2
Outside Dia. (In.)
18.5
Hub Dia. (In.)
5.5625
Storage Width
18.5
Storage Height
3.5
Storage Length
18.5
Length through Bore
3.5

Details

Pitch
4
Material
Steel
Hub Projection (In.)
1.5
Pressure Angle (Deg.)
14.5
Weight
82.89
Max. Bore
3.25
Min. Bore
1.25
Hub Style
B
Gear Type
B2
Bore Type
Reboreable
Class
6
Number Of Teeth
72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.