Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel, S511

  • Mfr # S511

  • Zoro # G2453601


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Pitch Dia. (In.)
2.4
Face Width (In.)
1.75
Outside Dia. (In.)
2.6
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S511
Zoro #
G2453601
UPC #
697950054261
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.4
Face Width (In.)
1.75
Outside Dia. (In.)
2.6
Hub Dia. (In.)
1.7813
Storage Length
2.4
Length through Bore
2.625
Storage Height
2.625
Storage Width
2.8

Details

Pitch
5
Material
Steel
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
0.875
Weight
2.01
Number Of Teeth
11
Gear Type
B
Min. Bore
1.0625
Hub Style
B
Bore Type
Reboreable
Class
6
Enlarged OD With Special Tooth Form
2.8
Max. Bore
1.0625

Description

This MARTIN SPROCKET & GEAR brand Gear Spur is a 14.5 degree steel S511 with a pitch of 5, a pitch diameter of 2.4 inches, a face width of 1.75 inches, an outside diameter of 2.6 inches, a hub projection of 0.875 inches, a hub diameter of 1.7813 inches, a weight of 2.01, 11 teeth, a storage length of 2.4, a gear type of B, a length through bore of 2.625, a minimum bore of 1.0625, a hub style of B, a storage height of 2.625, a storage width of 2.8, a bore type of reboreable, an enlarged OD with special tooth form of 2.8, and a maximum bore of 1.0625.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.