Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S5110

  • Mfr # S5110

  • Zoro # G3325020


product price: $3,112.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Pitch Dia. (In.)
4.1428
Face Width (In.)
1.75
Outside Dia. (In.)
22.4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5110
Zoro #
G3325020
UPC #
697950054810
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4.1428
Face Width (In.)
1.75
Outside Dia. (In.)
22.4
Hub Dia. (In.)
5.5625
Storage Height
3.25
Storage Width
22.4
Storage Length
22.4
Length through Bore
3.25

Details

Pitch
5
Material
Steel
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1.5
Weight
87.56
Class
6
Min. Bore
1.3125
Bore Type
Reboreable
Hub Style
B
Max. Bore
3.25
Gear Type
B2
Number Of Teeth
110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.