Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S516

  • Mfr # S516

  • Zoro # G3347822


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Pitch Dia. (In.)
3.2
Face Width (In.)
1.75
Outside Dia. (In.)
3.6
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S516
Zoro #
G3347822
UPC #
697950054315
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3.2
Face Width (In.)
1.75
Outside Dia. (In.)
3.6
Hub Dia. (In.)
2.5938
Storage Width
3.6
Length through Bore
2.625
Storage Height
2.625
Storage Length
3.6

Details

Pitch
5
Material
Steel
Hub Projection (In.)
0.875
Weight
4.46
Pressure Angle (Deg.)
14.5
Bore Type
Reboreable
Max. Bore
1.625
Class
6
Hub Style
B
Min. Bore
1.0625
Gear Type
B
Number Of Teeth
16

Description

This MARTIN SPROCKET & GEAR brand Gear Spur is made of steel and has a pitch of 5, a pitch diameter of 3.2 inches, a face width of 1.75 inches, an outside diameter of 3.6 inches, a hub projection of 0.875 inches, a weight of 4.46, a pressure angle of 14.5 degrees, a hub diameter of 2.5938 inches, 16 teeth, a reboreable bore type, a maximum bore of 1.625 inches, a storage width of 3.6 inches, a B hub style, a length through bore of 2.625 inches, a minimum bore of 1.0625 inches, a B gear type, a storage height of 2.625 inches, and a storage length of 3.6 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.