Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S520

  • Mfr # S520

  • Zoro # G3350449


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Pitch Dia. (In.)
4
Face Width (In.)
1.75
Outside Dia. (In.)
4.4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S520
Zoro #
G3350449
UPC #
697950054353
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4
Face Width (In.)
1.75
Outside Dia. (In.)
4.4
Hub Dia. (In.)
3.375
Storage Height
2.625
Storage Width
4.4
Length through Bore
2.625
Storage Length
4.4

Details

Pitch
5
Material
Steel
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
0.875
Weight
7.52
Number Of Teeth
20
Max. Bore
2.25
Gear Type
B
Hub Style
B
Min. Bore
1.0625
Bore Type
Reboreable
Class
6

Description

This MARTIN SPROCKET & GEAR brand Gear Spur is made of steel and has a pressure angle of 14.5 degrees. It has a pitch of 5, a pitch diameter of 4 inches, a face width of 1.75 inches, an outside diameter of 4.4 inches, a hub diameter of 3.375 inches, a hub projection of 0.875 inches, a weight of 7.52, 20 teeth, a maximum bore of 2.25 inches, a storage height of 2.625 inches, a gear type of B, a hub style of B, a minimum bore of 1.0625 inches, a storage width of 4.4 inches, a length through bore of 2.625 inches, a bore type of reboreable, and a storage length of 4.4 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.