Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel, S528

  • Mfr # S528

  • Zoro # G3364972


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Pitch Dia. (In.)
5.6
Face Width (In.)
1.75
Outside Dia. (In.)
6
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S528
Zoro #
G3364972
UPC #
697950054452
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
5.6
Face Width (In.)
1.75
Outside Dia. (In.)
6
Hub Dia. (In.)
3.375
Storage Length
6
Storage Width
6
Length through Bore
3
Storage Height
3

Details

Pitch
5
Material
Steel
Pressure Angle (Deg.)
14.5
Weight
14.34
Hub Projection (In.)
1.25
Hub Style
B
Max. Bore
2.25
Bore Type
Reboreable
Min. Bore
1.0625
Class
6
Gear Type
B
Number Of Teeth
28

Description

This MARTIN SPROCKET & GEAR brand Gear Spur is made of steel and has a pressure angle of 14.5 degrees. It has a pitch of 5, a pitch diameter of 5.6 inches, a face width of 1.75 inches, an outside diameter of 6 inches, a hub diameter of 3.375 inches, a weight of 14.34, a hub projection of 1.25 inches, 28 teeth, a B hub style, a maximum bore of 2.25 inches, a storage length of 6 inches, a reboreable bore type, a storage width of 6 inches, a length through bore of 3 inches, a minimum bore of 1.0625 inches, a storage height of 3 inches, and a B gear type.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.