Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S530

  • Mfr # S530

  • Zoro # G3360641


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Pitch Dia. (In.)
6
Face Width (In.)
1.75
Outside Dia. (In.)
6.4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S530
Zoro #
G3360641
UPC #
697950054476
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
6
Face Width (In.)
1.75
Outside Dia. (In.)
6.4
Hub Dia. (In.)
3.375
Length through Bore
3
Storage Length
6.4
Storage Width
6.4
Storage Height
3

Details

Pitch
5
Material
Steel
Hub Projection (In.)
1.25
Weight
15.98
Pressure Angle (Deg.)
14.5
Class
6
Max. Bore
2.25
Hub Style
B
Bore Type
Reboreable
Min. Bore
1.0625
Gear Type
B
Number Of Teeth
30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.