Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S535

  • Mfr # S535

  • Zoro # G3364178


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Pitch Dia. (In.)
7
Face Width (In.)
1.75
Outside Dia. (In.)
7.4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S535
Zoro #
G3364178
UPC #
697950054506
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
7
Face Width (In.)
1.75
Outside Dia. (In.)
7.4
Hub Dia. (In.)
4.25
Length through Bore
3
Storage Height
3
Storage Length
7.4
Storage Width
7.4

Details

Pitch
5
Material
Steel
Hub Projection (In.)
1.25
Pressure Angle (Deg.)
14.5
Weight
22.88
Class
6
Max. Bore
2.625
Bore Type
Reboreable
Min. Bore
1.1875
Gear Type
B
Hub Style
B
Number Of Teeth
35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.