Shop MARTIN
See all product information
Create Account
Gear Spur 14 1/2 Deg Steel, S6108
- Mfr # S6108
- Zoro # G3368682
product price:Â
$
1,776.99
/ea
Free Shipping & Returns
Key Features
Pitch
6
Pitch Dia. (In.)
18
Face Width (In.)
1.5
Outside Dia. (In.)
18.333
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S6108
- Zoro #
- G3368682
- UPC #
- 697950055428
- Country of Origin
- United States
Dimensions
- Pitch Dia. (In.)
- 18
- Face Width (In.)
- 1.5
- Outside Dia. (In.)
- 18.333
- Hub Dia. (In.)
- 5.0625
- Storage Length
- 18.333
- Storage Width
- 18.333
- Storage Height
- 2.75
- Length through Bore
- 2.75
Details
- Pitch
- 6
- Material
- Steel
- Pressure Angle (Deg.)
- 14.5 Degrees
- Hub Projection (In.)
- 1.25
- Weight
- 53
- Gear Type
- B2
- Hub Style
- B
- Bore Type
- Reboreable
- Max. Bore
- 2.8125
- Min. Bore
- 1.25
- Class
- 6
- Number Of Teeth
- 108
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.