Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S6132

  • Mfr # S6132

  • Zoro # G3302569


product price: $2,356.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
22
Face Width (In.)
1.5
Outside Dia. (In.)
22.333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6132
Zoro #
G3302569
UPC #
697950055480
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
22
Face Width (In.)
1.5
Outside Dia. (In.)
22.333
Hub Dia. (In.)
5.0625
Storage Width
22.333
Length through Bore
3
Storage Length
22.333
Storage Height
3

Details

Pitch
6
Material
Steel
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1.5
Weight
68.25
Min. Bore
1.25
Max. Bore
2.8125
Hub Style
B
Class
6
Gear Type
B2
Bore Type
Reboreable
Number Of Teeth
132

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.