Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S620

  • Mfr # S620

  • Zoro # G3306680


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
3.333
Face Width (In.)
1.5
Outside Dia. (In.)
3.666
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S620
Zoro #
G3306680
UPC #
697950054933
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3.333
Face Width (In.)
1.5
Outside Dia. (In.)
3.666
Hub Dia. (In.)
2.8438
Storage Length
3.666
Length through Bore
2.375
Storage Width
3.666
Storage Height
2.375

Details

Pitch
6
Material
Steel
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
0.875
Weight
4.56
Number Of Teeth
20
Gear Type
B
Max. Bore
1.75
Bore Type
Reboreable
Hub Style
B
Class
6
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.