Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S624

  • Mfr # S624

  • Zoro # G3309252


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
4
Face Width (In.)
1.5
Outside Dia. (In.)
4.333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S624
Zoro #
G3309252
UPC #
697950054971
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4
Face Width (In.)
1.5
Outside Dia. (In.)
4.333
Hub Dia. (In.)
3
Storage Height
2.5
Length through Bore
2.5
Storage Length
4.333
Storage Width
4.333

Details

Pitch
6
Material
Steel
Weight
6.46
Hub Projection (In.)
1
Pressure Angle (Deg.)
14.5
Gear Type
B
Max. Bore
1.875
Class
6
Hub Style
B
Bore Type
Reboreable
Min. Bore
1.125
Number Of Teeth
24

Description

This MARTIN SPROCKET & GEAR brand Gear Spur is made of steel and has a pitch of 6, a pitch diameter of 4 inches, a face width of 1.5 inches, an outside diameter of 4.333 inches, a hub diameter of 3 inches, a weight of 6.46, a hub projection of 1 inch, a pressure angle of 14.5 degrees, 24 teeth, a storage height of 2.5 inches, a gear type of B, a maximum bore of 1.875 inches, a hub style of B, a length through bore of 2.5 inches, a storage length of 4.333 inches, a bore type of reboreable, a minimum bore of 1.125 inches, and a storage width of 4.333 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.