Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S630

  • Mfr # S630

  • Zoro # G3334452


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
5
Face Width (In.)
1.5
Outside Dia. (In.)
5.333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S630
Zoro #
G3334452
UPC #
697950055022
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
5
Face Width (In.)
1.5
Outside Dia. (In.)
5.333
Hub Dia. (In.)
3.125
Length through Bore
2.5
Storage Height
2.5
Storage Width
5.333
Storage Length
5.333

Details

Pitch
6
Material
Steel
Hub Projection (In.)
1
Weight
9.52
Pressure Angle (Deg.)
14.5
Number Of Teeth
30
Hub Style
B
Gear Type
B
Max. Bore
2
Bore Type
Reboreable
Min. Bore
1.125
Class
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.