Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel, S633

  • Mfr # S633

  • Zoro # G3327778


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
5.5
Face Width (In.)
1.5
Outside Dia. (In.)
5.833
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S633
Zoro #
G3327778
UPC #
697950055060
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
5.5
Face Width (In.)
1.5
Outside Dia. (In.)
5.833
Hub Dia. (In.)
3.25
Length through Bore
2.5
Storage Height
2.5
Storage Length
5.833
Storage Width
5.833

Details

Pitch
6
Material
Steel
Hub Projection (In.)
1
Weight
11.34
Pressure Angle (Deg.)
14.5
Number Of Teeth
33
Max. Bore
2.125
Bore Type
Reboreable
Gear Type
B
Hub Style
B
Min. Bore
1.125
Class
6

Description

This MARTIN SPROCKET & GEAR brand Gear Spur is made of steel and has a pitch of 6, a pitch diameter of 5.5 inches, a face width of 1.5 inches, an outside diameter of 5.833 inches, a hub projection of 1 inch, a weight of 11.34, a hub diameter of 3.25 inches, a pressure angle of 14.5 degrees, 33 teeth, a length through bore of 2.5 inches, a maximum bore of 2.125 inches, a storage height of 2.5 inches, a bore type of reboreable, a gear type of B, a storage length of 5.833 inches, a hub style of B, a storage width of 5.833 inches, and a minimum bore of 1.125 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.