Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel, S639

  • Mfr # S639

  • Zoro # G3335362


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
6.5
Face Width (In.)
1.5
Outside Dia. (In.)
6.833
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S639
Zoro #
G3335362
UPC #
697950055107
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
6.5
Face Width (In.)
1.5
Outside Dia. (In.)
6.833
Hub Dia. (In.)
4
Length through Bore
2.5
Storage Height
2.5
Storage Length
6.833
Storage Width
6.833

Details

Pitch
6
Material
Steel
Weight
16.6
Hub Projection (In.)
1
Pressure Angle (Deg.)
14.5
Number Of Teeth
39
Max. Bore
2.5
Class
6
Min. Bore
1.125
Bore Type
Reboreable
Gear Type
B
Hub Style
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.