Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S648

  • Mfr # S648

  • Zoro # G3356767


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
8
Face Width (In.)
1.5
Outside Dia. (In.)
8.333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S648
Zoro #
G3356767
UPC #
697950055183
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
8
Face Width (In.)
1.5
Outside Dia. (In.)
8.333
Hub Dia. (In.)
4.125
Length through Bore
2.5
Storage Width
8.333
Storage Height
2.5
Storage Length
8.333

Details

Pitch
6
Material
Steel
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1
Weight
24.38
Number Of Teeth
48
Bore Type
Reboreable
Hub Style
B
Min. Bore
1.125
Class
6
Max. Bore
2.5
Gear Type
B

Description

This MARTIN SPROCKET & GEAR brand Gear Spur is made of steel and has a pressure angle of 14.5 degrees. It has a pitch of 6, a pitch diameter of 8 inches, a face width of 1.5 inches, an outside diameter of 8.333 inches, a hub diameter of 4.125 inches, a hub projection of 1 inch, a weight of 24.38, 48 teeth, a reboreable bore type, a length through bore of 2.5 inches, a storage width of 8.333 inches, a hub style of B, a storage height of 2.5 inches, a minimum bore of 1.125 inches, a storage length of 8.333 inches, a maximum bore of 2.5 inches, and a gear type of B.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.