Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S660

  • Mfr # S660

  • Zoro # G3326840


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
9.9999
Face Width (In.)
1.5
Outside Dia. (In.)
10.3333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S660
Zoro #
G3326840
UPC #
697950055268
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
9.9999
Face Width (In.)
1.5
Outside Dia. (In.)
10.3333
Hub Dia. (In.)
4.375
Storage Width
10.3333
Storage Length
10.3333
Length through Bore
2.75
Storage Height
2.75

Details

Pitch
6
Material
Steel
Hub Projection (In.)
1.25
Weight
40
Pressure Angle (Deg.)
14.5
Number Of Teeth
60
Bore Type
Reboreable
Class
6
Gear Type
B
Max. Bore
2.625
Hub Style
B
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.