Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel, S664

  • Mfr # S664

  • Zoro # G3344919


product price: $862.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
10.666
Face Width (In.)
1.5
Outside Dia. (In.)
11
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S664
Zoro #
G3344919
UPC #
697950055282
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
10.666
Face Width (In.)
1.5
Outside Dia. (In.)
11
Hub Dia. (In.)
4.375
Storage Height
2.75
Length through Bore
2.75
Storage Length
11
Storage Width
11

Details

Pitch
6
Material
Steel
Weight
42.31
Hub Projection (In.)
1.25
Pressure Angle (Deg.)
14.5
Bore Type
Reboreable
Hub Style
B
Min. Bore
1.25
Max. Bore
2.625
Gear Type
B
Class
6
Number Of Teeth
64

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.