Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S696

  • Mfr # S696

  • Zoro # G3354326


product price: $1,765.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
16
Face Width (In.)
1.5
Outside Dia. (In.)
16.333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S696
Zoro #
G3354326
UPC #
697950055404
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
16
Face Width (In.)
1.5
Outside Dia. (In.)
16.333
Hub Dia. (In.)
5.0625
Storage Length
16.333
Storage Width
16.333
Storage Height
2.75
Length through Bore
2.75

Details

Pitch
6
Material
Steel
Pressure Angle (Deg.)
14.5
Weight
43.82
Hub Projection (In.)
1.25
Class
6
Min. Bore
1.25
Max. Bore
2.8125
Gear Type
B2
Bore Type
Reboreable
Hub Style
B
Number Of Teeth
96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.