Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S820

  • Mfr # S820

  • Zoro # G3362087


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
2.5
Face Width (In.)
1.25
Outside Dia. (In.)
2.75
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S820
Zoro #
G3362087
UPC #
697950055626
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.5
Face Width (In.)
1.25
Outside Dia. (In.)
2.75
Hub Dia. (In.)
2.125
Set Screw Size
NONE
Storage Width
2.75
Storage Height
2
Storage Length
2.75
Length through Bore
2

Details

Pitch
8
Material
Steel
Keyway
NONE
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
0.75
Weight
2.04
Set Screw Location
NONE
Hub Style
B
Gear Type
B
Class
6
Max. Bore
1.3125
Min. Bore
0.875
Bore Type
Reboreable
Enlarged OD With Special Tooth Form
NO
Number Of Teeth
20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.