Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel, S821

  • Mfr # S821

  • Zoro # G3362522


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
2.625
Face Width (In.)
1.25
Outside Dia. (In.)
2.875
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S821
Zoro #
G3362522
UPC #
697950055633
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.625
Face Width (In.)
1.25
Outside Dia. (In.)
2.875
Hub Dia. (In.)
2.25
Length through Bore
2
Set Screw Size
NONE
Storage Width
2.875
Storage Height
2
Storage Length
2.875

Details

Pitch
8
Material
Steel
Hub Projection (In.)
0.75
Keyway
NONE
Weight
2.34
Pressure Angle (Deg.)
14.5
Number Of Teeth
21
Min. Bore
0.875
Hub Style
B
Class
6
Gear Type
B
Max. Bore
1.4375
Set Screw Location
NONE
Bore Type
Reboreable
Enlarged OD With Special Tooth Form
NO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.