Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel, S826

  • Mfr # S826

  • Zoro # G3371607


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
3.25
Face Width (In.)
1.25
Outside Dia. (In.)
3.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S826
Zoro #
G3371607
UPC #
697950055671
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3.25
Face Width (In.)
1.25
Outside Dia. (In.)
3.5
Hub Dia. (In.)
2.625
Set Screw Size
NONE
Storage Height
2.25
Length through Bore
2.25
Storage Length
3.5
Storage Width
3.5

Details

Pitch
8
Material
Steel
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1
Weight
3.94
Keyway
NONE
Number Of Teeth
26
Min. Bore
0.875
Set Screw Location
NONE
Bore Type
Reboreable
Gear Type
B
Class
6
Max. Bore
1.625
Enlarged OD With Special Tooth Form
NO
Hub Style
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.