Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel, S832

  • Mfr # S832

  • Zoro # G3377940


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
4
Face Width (In.)
1.25
Outside Dia. (In.)
4.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S832
Zoro #
G3377940
UPC #
697950055732
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4
Face Width (In.)
1.25
Outside Dia. (In.)
4.25
Hub Dia. (In.)
2.875
Storage Length
4.25
Length through Bore
2.25
Storage Width
4.25
Storage Height
2.25
Set Screw Size
NONE

Details

Pitch
8
Material
Steel
Weight
5.6
Hub Projection (In.)
1
Keyway
NONE
Pressure Angle (Deg.)
14.5
Number Of Teeth
32
Hub Style
B
Min. Bore
1
Bore Type
Reboreable
Gear Type
B
Enlarged OD With Special Tooth Form
NO
Max. Bore
1.8125
Class
6
Set Screw Location
NONE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.