Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel, S840

  • Mfr # S840

  • Zoro # G3375752


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
5
Face Width (In.)
1.25
Outside Dia. (In.)
5.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S840
Zoro #
G3375752
UPC #
697950055770
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
5
Face Width (In.)
1.25
Outside Dia. (In.)
5.25
Hub Dia. (In.)
3
Length through Bore
2.25
Storage Width
5.25
Storage Height
2.25
Storage Length
5.25
Set Screw Size
NONE

Details

Pitch
8
Material
Steel
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1
Keyway
NONE
Weight
8.26
Number Of Teeth
40
Set Screw Location
NONE
Max. Bore
1.875
Class
6
Enlarged OD With Special Tooth Form
NO
Gear Type
B
Min. Bore
1
Hub Style
B
Bore Type
Reboreable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.