Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S848

  • Mfr # S848

  • Zoro # G3371668


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
6
Face Width (In.)
1.25
Outside Dia. (In.)
6.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S848
Zoro #
G3371668
UPC #
697950055831
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
6
Face Width (In.)
1.25
Outside Dia. (In.)
6.25
Hub Dia. (In.)
3
Length through Bore
2.25
Storage Length
6.25
Storage Width
6.25
Storage Height
2.25

Details

Pitch
8
Material
Steel
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1
Weight
11.28
Number Of Teeth
48
Max. Bore
1.875
Min. Bore
1
Class
6
Hub Style
B
Bore Type
Reboreable
Gear Type
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.