Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Steel, S672

  • Mfr # S672

  • Zoro # G3354052


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
12
Face Width (In.)
1.5
Outside Dia. (In.)
12.333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S672
Zoro #
G3354052
UPC #
697950055336
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
12
Face Width (In.)
1.5
Outside Dia. (In.)
12.333
Hub Dia. (In.)
4.625
Storage Height
2.75
Storage Length
12.333
Length through Bore
2.75
Storage Width
12.333

Details

Pitch
6
Material
Steel
Hub Projection (In.)
1.25
Pressure Angle (Deg.)
14.5
Weight
52.97
Number Of Teeth
72
Min. Bore
1.25
Gear Type
B
Bore Type
Reboreable
Max. Bore
2.6875
Class
6
Hub Style
B

Description

This MARTIN SPROCKET & GEAR brand Gear Spur 14 1/2 Steel, S672 has a pitch of 6, a pitch diameter of 12 inches, a face width of 1.5 inches, an outside diameter of 12.333 inches, a material of steel, a hub projection of 1.25 inches, a pressure angle of 14.5 degrees, a weight of 52.97, a hub diameter of 4.625 inches, a number of teeth of 72, a minimum bore of 1.25 inches, a storage height of 2.75 inches, a storage length of 12.333 inches, a gear type of B, a bore type of reboreable, a length through bore of 2.75 inches, a maximum bore of 2.6875 inches, a storage width of 12.333 inches, and a hub style of B.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.